Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
534955 / 1.25X2.125X0.256 CRWA1 V

32X65X12TB

534955 / 1.25X2.125X0.256 CRWA1 V

CRSEAL 534955 / 1.25X2.125X0.256 CRWA1 V ; DBL LIP SEAL

Lip Seal; 1-1/4" Shaft Dia; 2-1/8" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

534955

BDI #

1253885

PRICE
$ 34.61 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311289283
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
534955
Weight / LBS
0.102
Long Description
Lip Seal; 1-1/4" Shaft Dia; 2-1/8" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Actual Width
0.256 Inch | 6.502 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter