Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5418VMF53

5418VMF53

5418VMF53 FLANGED RADIAL BEARING ; 1" BORE 2" OD 0.572" WD SR OPEN 10/PAK

Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 0.572" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

5418VMF53

BDI #

795950

PRICE
$ 29.76 / each
$ 57.48 / each

QTY

INVENTORY:
24
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.526
UNSPSC
31171504
EAN
0637400409999
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
5418VMF53
Weight / LBS
0.3
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 0.572" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.572 Inch | 14.529 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Inner Race Width
0.718 Inch | 18.237 Millimeter