Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
547587 / 1.75X2.437X0.315 CRWA1 H

084133TB-H-BX

547587 / 1.75X2.437X0.315 CRWA1 H

CRSEAL 547587 / 1.75X2.437X0.315 CRWA1 H ; DBL LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2-7/16" Housing Bore; 0.315" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

547587

BDI #

1253990

PRICE
$ 24.49 / each

QTY

INVENTORY:
3221
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311449328
Generic Design Code
C_R_CRWA1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
547587
Weight / LBS
0.088
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2-7/16" Housing Bore; 0.315" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Housing Bore
2.437 Inch | 61.9 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter