Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

475-2

56425-2

56425-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/4" BORE 1-7/16" WID

Bearing Cone; 56425 Basic Number; Standard Precision; 4-1/4" Bore; 1-7/16" Width; Single Row of Roller

Part #

56425-2

BDI #

1346803

PRICE
$ 226.49 / each
$ 273.40 / each

QTY

INVENTORY:
24
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.788
UNSPSC
31171527
EAN
0053893337227
Precision Class
Standard
Component
Cone
Basic Number
56425
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
56425-2
Long Description
Bearing Cone; 56425 Basic Number; Standard Precision; 4-1/4" Bore; 1-7/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter