Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

568-605912

568-605912

ROL-PLT 568 CNTR L85MM HP ; 568-605912 ROLLER TRANSFER PLATE NON RET

Transfer Plate; Roller; 2 Row Roller; 2.66" Roller Width; 0.43" Roller Diameter; Acetal Material; Series 568; 0.083 Feet Long; 0.88" Height; 3.35" Width; Acetal Guide Material

Part #

10107056

BDI #

18141364

PRICE
$ 32.82 / each
$ 48.47 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0793699154832
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
2 Row Roller
Roller Material
Acetal
Series
568
Length - Feet
0.083
Guide Material
Acetal
Other Features
Center Module | Stainless Steel Roller Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
568-605912
Manufacturer Internal Number
TRANSFER P
Weight / LBS
0.1
Long Description
Transfer Plate; Roller; 2 Row Roller; 2.66" Roller Width; 0.43" Roller Diameter; Acetal Material; Series 568; 0.083 Feet Long; 0.88" Height; 3.35" Width; Acetal Guide Material
Roller Width
2.66 Inch | 67.564 Millimeter
Height
0.88 Inch | 22.352 Millimeter
Width
3.35 Inch | 85.09 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter