Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

56DBEC-10-MA-230/460 60HZ

56DBEC-10-MA-230/460 60HZ

56DBEC-10-MA-230/460 60HZ ; MTO

Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft

Part #

031916

BDI #

242129

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
5.85
UNSPSC
26112105
EAN
0782475825554
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
230/460VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 4X
Mounting Frame Size
56C
Enclosure
E-Z KLEEN
Power Off Status
Engagement
Resistance Ohm
1550Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Food Duty | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
56DBEC-10-MA-230/460 60HZ
Manufacturer Internal Number
031916
Weight / LBS
14.4
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Bore
0.625 Inch | 15.875 Millimeter