Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5708-II

5708-II

5708-II PIPE MARKER ; B689 5708-II BLK/YEL STYLE II

Pipe Marker; Hot Water Return Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Yellow Color; 2.5" to 7.875" Pipe Outside Diameter; 26" Height; 12" Width; 1.25" Character Height

Part #

92745

BDI #

1044139

PRICE
$ 22.49 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0754473927455
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Hot Water Return Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Yellow Color; 2.5" to 7.875" Pipe Outside Diameter; 26" Height; 12" Width; 1.25" Character Height
Long Description
Pipe Marker; Hot Water Return Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Yellow Color; 2.5" to 7.875" Pipe Outside Diameter; 26" Height; 12" Width; 1.25" Character Height