Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

08125DEE-2

579TD-2

579TD-2 TPD RLR BEARING CONE ; PRECISION 3.352" BORE 3.155" WID

Bearing Double Cone; 579TD Basic Number; Standard Precision; 3.352" Bore; 3.155" Width; Double Row of Roller

Part #

579TD-2

BDI #

1347158

PRICE
$ 830.02 / each
$ 1,001.95 / each

QTY

INVENTORY:
24
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.791
UNSPSC
31171527
EAN
0053893061887
Precision Class
Standard
Component
Double Cone
Basic Number
579TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
579TD-2
Long Description
Bearing Double Cone; 579TD Basic Number; Standard Precision; 3.352" Bore; 3.155" Width; Double Row of Roller
Bore
3.352 Inch | 85.141 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.155 Inch | 80.137 Millimeter