Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
58741 / 5.875X7.125X0.5 CRWHA1 R

39934 / 4X4.999X0.438 CRWHA1 R

58741 / 5.875X7.125X0.5 CRWHA1 R

CRSEAL 58741 / 5.875X7.125X0.5 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 5-7/8" Shaft Dia; 7-1/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

58741

BDI #

1244588

PRICE
$ 114.08 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
UNSPSC
31411705
EAN
0085311038669
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
58741
Weight / LBS
0.847
Long Description
Lip Seal; 5-7/8" Shaft Dia; 7-1/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
5.875 Inch | 149.225 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
7.125 Inch | 180.975 Millimeter