Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

58X1000

58X840

58X840 ; POR XTRA DUTY V BELT

V-Belt; 58X Series; 84" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material

Part #

58X840

BDI #

229695

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
26111801
EAN
0785201838002
Belt Series
58X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Extra Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
58X840
Weight / LBS
0.7
Long Description
V-Belt; 58X Series; 84" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
84 Inch | 2133.6 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter