Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 5-5V1870-F

5B94SF

5B94SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE

5 Grooves; 9-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

2105008866

BDI #

653119

PRICE
$ 242.40 / each
$ 251.88 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.896
UNSPSC
26111806
EAN
0806372009012
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5B94SF
Weight / LBS
24
Long Description
5 Grooves; 9-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter