Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5F MMHUB14

5F MMHUB14

5F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

Gear Coupling; Hub; Shaft; Finished; 4.248" Bore; 5" Length Thru Bore; 5 Coupling Size; Yes Keyway; Carbon Steel; 4300 Maximum Speed (RPM); 441000In-L

Part #

2284313

BDI #

315812

PRICE
$ 4,981.29 / each
$ 7,998.85 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
39.044
UNSPSC
31163012
EAN
0662384808421
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Coupling Size or Series
5
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4300
Torque
441000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; Finished; 4.248" Bore; 5" Length Thru Bore; 5 Coupling Size; Yes Keyway; Carbon Steel; 4300 Maximum Speed (RPM); 441000In-L
Bore
4.248 Inch | 107.899 Millimeter
Overall Diameter
0 Inch | 0 Millimeter
Hub Diameter
7.313 Inch | 185.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter