Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5H 1 1/8

5H 1 1/8

5H 1 1/8 COUPLING HUB ; 1-1/8" BORE 2" OD ELASTOMERIC COUPLING

Hub, Elastomeric Coupling; 1-1/8" Bore; 2" Outside Diameter; 2" Hub Diameter; Shaft; Finished Bore; 1-3/32" Length Thru Bore; 5SC Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 240In-Lbs Torque

Part #

5H 1 1/8

BDI #

621114

PRICE
$ 61.92 / each
$ 84.00 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
31163012
EAN
0697950276441
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
5SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7600
Torque
TPR 240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
5H 1 1/8
Manufacturer Internal Number
5H 1 1/8
Weight / LBS
0.7
Long Description
Hub, Elastomeric Coupling; 1-1/8" Bore; 2" Outside Diameter; 2" Hub Diameter; Shaft; Finished Bore; 1-3/32" Length Thru Bore; 5SC Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 240In-Lbs Torque
Length Thru Bore
1.094 Inch | 27.788 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter