Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4J 5/8 FLANSZA ZĘBATA

5J 1 1/8

5J 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 3-1/4" OD 1-7/8" HUB

Hub, Elastomeric Coupling; 1-1/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-1/16" Length Thru Bore; 5J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 240In-Lbs Torque

Part #

5J 1 1/8

BDI #

621120

PRICE
$ 29.03 / each
$ 39.38 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.413
UNSPSC
31163012
EAN
0697950276496
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
5J
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7600
Torque
TPR 240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
5J 1 1/8
Manufacturer Internal Number
5J 1 1/8
Weight / LBS
0.86
Long Description
Hub, Elastomeric Coupling; 1-1/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-1/16" Length Thru Bore; 5J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 240In-Lbs Torque
Outside Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Hub Diameter
1.875 Inch | 47.625 Millimeter
Bore
1.125 Inch | 28.575 Millimeter