Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6JEM

5JEM

5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER

2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque

Part #

5JEM

BDI #

621126

PRICE
$ 25.37 / each
$ 31.50 / each

QTY

INVENTORY:
18
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
UNSPSC
31163005
EAN
0697950276403
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
5
Maximum Speed RPM
7600
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer Item Number
5JEM
Manufacturer Internal Number
5JEM
Weight / LBS
0.2
Long Description
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Outside Diameter
2.938 Inch | 74.625 Millimeter
Distance Between Shaft Ends
0.75 Inch | 19.05 Millimeter
Width
1.563 Inch | 39.7 Millimeter