Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5K37MN252X

5K37MN252X

5K37MN252X FAN AND BLOWER MOTOR ; 3/4HP 3450RPM DP 56 3/60/208-230/460V

AC Motor; Multi Phase; 3/4HP; 56 Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.72" Overall Length; 74% Efficiency Full Load

Part #

K1409

BDI #

17091897

PRICE
$ 583.13 / each
$ 761.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
EAN
0722856040879
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 2.6-2.6 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K37MN252X
Manufacturer Internal Number
5K37MN252X
Weight / LBS
19
Long Description
AC Motor; Multi Phase; 3/4HP; 56 Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.72" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.72 Inch | 272.288 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter