Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5K38SN267S

5K38SN267S

5K38SN267S CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 48Z 3/60/208-230/460V

AC Motor; Multi Phase; 3/4HP; 48Z Frame Size; 1200 Sync RPM; 200-230/460 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 14-1/4" Overall Length; 71.3% Efficiency Full Load

Part #

K1404

BDI #

17091895

PRICE
$ 1,000.75 / each
$ 1,306.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.534
EAN
0722856038302
Horse Power
3/4HP
Frame Size
48Z
Hertz
60
Sync RPM
1200
Voltage
200-230/460
Current
AC
Phase
Three Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
71.3
Inch - Metric
Inch
Other Features
Current Rating 3.3-3.8 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K38SN267S
Manufacturer Internal Number
5K38SN267S
Weight / LBS
24
Long Description
AC Motor; Multi Phase; 3/4HP; 48Z Frame Size; 1200 Sync RPM; 200-230/460 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 14-1/4" Overall Length; 71.3% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.25 Inch | 361.95 Millimeter