Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5KC35JNA489Y

5KC35JNA489Y

5KC35JNA489Y INSTANT REVERSING MOTOR ; 1/3HP 1725RPM DP 56 1/60/115V

AC Motor; Single Phase; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.89" Overall Length; 57.7% Efficiency Full Load

Part #

CG384

BDI #

17090332

PRICE
$ 759.37 / each
$ 991.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
EAN
0722856042774
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
57.7
Inch - Metric
Inch
Other Features
Current Rating 6.3 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC35JNA489Y
Manufacturer Internal Number
5KC35JNA489Y
Weight / LBS
16
Long Description
AC Motor; Single Phase; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.89" Overall Length; 57.7% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.89 Inch | 251.206 Millimeter