Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5KC39SN2890X

5KC39SN2890X

5KC39SN2890X JET PUMP MOTOR ; 1HP 3450RPM DP 1/60/115/230V

AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.98" Overall Length; 72% Efficiency Full Load

Part #

C1464

BDI #

17090057

PRICE
$ 591.56 / each
$ 772.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.534
EAN
0722856032010
Horse Power
1HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 14.2 Ampere | 2 Poles | Jet Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC39SN2890X
Manufacturer Internal Number
5KC39SN2890X
Weight / LBS
26
Long Description
AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.98" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.98 Inch | 355.092 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter