Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5KC49QN0716

5KC49QN0716

5KC49QN0716 EXPLOSION PROOF MOTOR ; 1/2HP 1500RPM EPFC 56 1/60/110/220-230V

AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.44" Overall Length; 70% Efficiency Full Load

Part #

C1807

BDI #

17089938

PRICE
$ 1,263.59 / each
$ 1,649.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.982
EAN
0722856068477
Horse Power
1/2HP
Frame Size
56
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 7.8/3.9 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC49QN0716
Manufacturer Internal Number
5KC49QN0716
Weight / LBS
33
Long Description
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.44" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.44 Inch | 366.776 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter