Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5KH37PN40

5KH37PN40

5KH37PN40 FAN AND BLOWER MOTOR ; 1/4 - 1/12HP 1725 / 1140 48Z 1/60/115V

AC Motor; Single Phase; 1/4HP; 56CZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.1" Overall Length; 58% Efficiency Full Load

Part #

H223

BDI #

17091539

PRICE
$ 608.42 / each
$ 794.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.626
EAN
0722856041364
Horse Power
1/4HP
Frame Size
56CZ
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
58
Inch - Metric
Inch
Other Features
Current Rating 4.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH37PN40
Manufacturer Internal Number
5KH37PN40
Weight / LBS
20
Long Description
AC Motor; Single Phase; 1/4HP; 56CZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.1" Overall Length; 58% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.1 Inch | 281.94 Millimeter