Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5KH46JN0329X

5KH46JN0329X

5KH46JN0329X GENERAL PURPOSE MOTOR ; 1/2HP 1425RPM DP 56 1/50/110/220V

AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.88" Overall Length; 66% Efficiency Full Load

Part #

H693

BDI #

17091988

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.442
EAN
0722856007773
Horse Power
1/2HP
Frame Size
56
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Current Rating 9.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH46JN0329X
Manufacturer Internal Number
5KH46JN0329X
Weight / LBS
23
Long Description
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.88" Overall Length; 66% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.88 Inch | 276.352 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter