Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5KH46MN3041

5KH46MN3041

5KH46MN3041 FAN AND BLOWER MOTOR ; 1/8HP 850RPM DP 56CZ 1/60/115V

AC Motor; Single Phase; 1/8HP; 56CZ Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.15" Overall Length; 40% Efficiency Full Load

Part #

H207

BDI #

17091525

PRICE
$ 898.07 / each
$ 1,172.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.258
EAN
0722856041234
Horse Power
1/8HP
Frame Size
56CZ
Hertz
60
Sync RPM
900
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
40
Inch - Metric
Inch
Other Features
Current Rating 4.6 Ampere | 8 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH46MN3041
Manufacturer Internal Number
5KH46MN3041
Weight / LBS
22
Long Description
AC Motor; Single Phase; 1/8HP; 56CZ Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.15" Overall Length; 40% Efficiency Full Load
Overall Length
11.15 Inch | 283.21 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter