Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5KH46MN6053

5KH46MN6053

5KH46MN6053 FAN AND BLOWER MOTOR ; 1/4HP 1140RPM DP 56 1/60/115V

AC Motor; Single Phase; 1/4HP; 56 Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.88" Overall Length; 53% Efficiency Full Load

Part #

H162

BDI #

17091678

PRICE
$ 714.16 / each
$ 932.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.258
EAN
0722856039460
Horse Power
1/4HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
53
Inch - Metric
Inch
Other Features
Current Rating 5.6 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH46MN6053
Manufacturer Internal Number
5KH46MN6053
Weight / LBS
27
Long Description
AC Motor; Single Phase; 1/4HP; 56 Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.88" Overall Length; 53% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.88 Inch | 276.352 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter