Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50R HSB STL 2.125IN 1/2X1/4KWY

5R HSB PM 1.375 WRAPFLEX 0789336

5R HSB PM 1.375 WRAPFLEX 0789336 ; NON RETURNABLE 5/16"X5/32" KW CPLG HUB

Hub, Elastomeric Coupling; 1-3/8" Bore; 2-1/2" Outside Diameter; 2.36" Hub Diameter; Shaft; Finished Bore; 1.02" Length Thru Bore; 5R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 550In-Lbs Torque

Part #

10057519

BDI #

18483434

PRICE
$ 56.20 / each
$ 72.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31163012
EAN
0782934151651
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
5R
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4500
Torque
550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Jaw Type
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0789336
Manufacturer Internal Number
0176130
Weight / LBS
0.99
Long Description
Hub, Elastomeric Coupling; 1-3/8" Bore; 2-1/2" Outside Diameter; 2.36" Hub Diameter; Shaft; Finished Bore; 1.02" Length Thru Bore; 5R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 550In-Lbs Torque
Outside Diameter
2.5 Inch | 63.5 Millimeter
Hub Diameter
2.36 Inch | 59.944 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.02 Inch | 25.908 Millimeter