Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5VX1469

5VX1469

5VX1469 V-BELT

V-Belt; 5VX Series; Cogged Belt Style; 146.9" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

94141469

BDI #

1110718

PRICE
$ 142.51 / each
$ 192.46 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.66
UNSPSC
26111801
EAN
0770075152453
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.663
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 146.9" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
146.9 Inch | 3731.26 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter