Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6X335

5X229

5X229 V-BELT ; RAW EDGE COGGED

V-Belt; 5X Series; 248MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material

Part #

5X229

BDI #

1406890

PRICE
$ 12.51 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111801
EAN
4014486009316
Belt Series
5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5X229
Weight / LBS
0.01
Long Description
V-Belt; 5X Series; 248MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material
Belt Outside Length
9.764 Inch | 248 Millimeter
Belt Width
0.197 Inch | 5 Millimeter