Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 3V 1900 TB

6 3V 1900 TB

6 3V 1900 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV

Transmission Pulley; 6 Grooves; 19" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

6 3V 1900 TB

BDI #

622389

PRICE
$ 694.32 / each
$ 1,078.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.154
UNSPSC
26111806
EAN
0697950157665
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3020
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 3V 1900 TB
Weight / LBS
51
Long Description
Transmission Pulley; 6 Grooves; 19" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
18.95 Inch | 481.33 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
18.95 Inch | 481.33 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter