Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 5V 2120 TB

6 5V 2120 TB

6 5V 2120 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV

Transmission Pulley; 6 Grooves; 21.2" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway

Part #

6 5V 2120 TB

BDI #

622430

PRICE
$ 1,330.04 / each
$ 2,065.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
46.308
UNSPSC
26111806
EAN
0697950157856
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 5V 2120 TB
Weight / LBS
123
Long Description
Transmission Pulley; 6 Grooves; 21.2" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
21.1 Inch | 535.94 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
21.1 Inch | 535.94 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter