Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 5V 5000 TB

6 5V 5000 TB

6 5V 5000 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV

Transmission Pulley; 6 Grooves; 50" Outside Diameter; Bushed; 4545 Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

6 5V 5000 TB

BDI #

622441

PRICE
$ 5,103.70 / each
$ 7,924.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
134.384
UNSPSC
26111806
EAN
0697950157887
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4545
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 5V 5000 TB
Weight / LBS
386
Long Description
Transmission Pulley; 6 Grooves; 50" Outside Diameter; Bushed; 4545 Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
49.9 Inch | 1,267.46 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
50 Inch | 1,270 Millimeter
Pitch Diameter Maximum
49.9 Inch | 1,267.46 Millimeter