Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

33V3350SF

6.8-3B-SD

6.8-3B-SD PULLEY ; NON-RETURNABLE

3 Grooves; 7.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway

Part #

20179408

BDI #

410853

PRICE
$ 189.45 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.717
EAN
0037256285097
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
6.8-3B-SD PULLEY
Manufacturer Internal Number
20179408
Weight / LBS
10.4
Long Description
3 Grooves; 7.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/16 To 2 Inch | 24 To 42 Millimeter
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
7.15 Inch | 181.61 Millimeter
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter