Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 8V 1320 S

6 8V 1320 S

6 8V 1320 S V-BELT SHEAVE ; 6GR 8V 13.2" OD BORED FOR S1 BUSHING

Transmission Pulley; 6 Grooves; 13.2" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway

Part #

6 8V 1320 S

BDI #

21975125

PRICE
$ 1,968.03 / each
$ 3,188.85 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
53.968
UNSPSC
26111806
EAN
0697950740874
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
S1
Belt Series
8V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 8V 1320 S
Weight / LBS
119
Long Description
Transmission Pulley; 6 Grooves; 13.2" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter