Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6-C-100-R

6 8V 1500 S

6 8V 1500 S V-BELT SHEAVE ; 6GR 8V 15" OD BORED FOR S1 BUSHING

Transmission Pulley; 6 Grooves; 15" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway

Part #

6 8V 1500 S

BDI #

21975129

PRICE
$ 2,402.41 / each
$ 3,892.70 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
58.503
UNSPSC
26111806
EAN
0697950740898
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
S1
Belt Series
8V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 8V 1500 S
Weight / LBS
129
Long Description
Transmission Pulley; 6 Grooves; 15" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter