Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 8V 5300 N

6 8V 5300 N V-BELT SHEAVE ; HI-CAP 6 GRV 8V

Transmission Pulley; 6 Grooves; 53" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway

Part #

6 8V 5300 N

BDI #

622490

PRICE
$ 8,652.20 / each
$ 14,455.98 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
335.052
UNSPSC
26111806
EAN
0697950120225
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 8V 5300 N
Weight / LBS
658
Long Description
Transmission Pulley; 6 Grooves; 53" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
53 Inch | 1,346.2 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1,341.12 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1,341.12 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 125 Millimeter