Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 B 34 P

6 B 34 P

6 B 34 P V-BELT SHEAVE ; 6GR B 3.4" PD BORED FOR P1 BUSHING

Transmission Pulley; 6 Grooves; 3-3/4" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway

Part #

6 B 34 P

BDI #

21981835

PRICE
$ 313.47 / each
$ 507.92 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.766
UNSPSC
26111806
EAN
0697950730455
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B
Bushing Bore Range - Inch
3/4 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 B 34 P
Weight / LBS
6.1
Long Description
Transmission Pulley; 6 Grooves; 3-3/4" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter