Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 B 42 TB

6 B 42 TB

6 B 42 TB V-BELT SHEAVE ; 6 GRV CONVENTIONAL

Transmission Pulley; 6 Grooves; 4.55" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway

Part #

6 B 42 TB

BDI #

622293

PRICE
$ 243.47 / each
$ 378.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.63
UNSPSC
26111806
EAN
0697950157320
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
1615
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 B 42 TB
Weight / LBS
8
Long Description
Transmission Pulley; 6 Grooves; 4.55" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
3.8 Inch | 96.52 Millimeter
Outside Diameter
4.55 Inch | 115.57 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
4.2 Inch | 106.68 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12 To 42 Millimeter
Bore
0 Inch | 0 Millimeter