Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 B 46 SD

6 B 46 SD V-BELT SHEAVE ; 6 GRV CONVENTIONAL

Transmission Pulley; 6 Grooves; 4.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

6 B 46 SD

BDI #

622296

PRICE
$ 247.90 / each
$ 411.34 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.222
UNSPSC
26111806
EAN
0697950119069
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 B 46 SD
Weight / LBS
10
Long Description
Transmission Pulley; 6 Grooves; 4.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
4.95 Inch | 125.73 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.6 Inch | 116.84 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter