Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 B 48 P

6 B 48 P

6 B 48 P V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING

Transmission Pulley; 6 Grooves; 5.15" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway

Part #

6 B 48 P

BDI #

21981851

PRICE
$ 360.09 / each
$ 583.45 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.351
UNSPSC
26111806
EAN
0697950730370
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B
Bushing Bore Range - Inch
3/4 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 B 48 P
Weight / LBS
11.8
Long Description
Transmission Pulley; 6 Grooves; 5.15" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.15 Inch | 130.81 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
4.8 Inch | 121.92 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter