Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6/SPB355 3535 NR. BT03556

6 C 110 TB

6 C 110 TB V-BELT SHEAVE ; 6 GRV CONVENTIONAL

Transmission Pulley; 6 Grooves; 11.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

6 C 110 TB

BDI #

622329

PRICE
$ 816.06 / each
$ 1,267.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.88
UNSPSC
26111806
EAN
0697950157474
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 C 110 TB
Weight / LBS
66
Long Description
Transmission Pulley; 6 Grooves; 11.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter