Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 C 300 TB

6 C 300 TB

6 C 300 TB V-BELT SHEAVE ; 6 GRV CONVENTIONAL

Transmission Pulley; 6 Grooves; 30.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway

Part #

6 C 300 TB

BDI #

622347

PRICE
$ 2,509.03 / each
$ 3,895.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
88.53
UNSPSC
26111806
EAN
0697950157559
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4040
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 C 300 TB
Weight / LBS
226
Long Description
Transmission Pulley; 6 Grooves; 30.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Outside Diameter
30.4 Inch | 772.16 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter