Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6 C 90 R

6 C 90 R

6 C 90 R V-BELT SHEAVE ; 6GR C 9" PD BORED FOR R1 BUSHING

Transmission Pulley; 6 Grooves; 9.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway

Part #

6 C 90 R

BDI #

21975294

PRICE
$ 1,024.63 / each
$ 1,660.23 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.036
UNSPSC
26111806
EAN
0697950729466
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 C 90 R
Weight / LBS
53
Long Description
Transmission Pulley; 6 Grooves; 9.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Outside Diameter
9.4 Inch | 238.76 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter