Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60-02-0106

60-02-0107

60-02-0107 SPLIT JOURNAL BEARING ; 1-7/16" BABBITT

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-3/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

60-02-0107

BDI #

21477961

PRICE
$ 159.59 / each
$ 172.00 / each

QTY

INVENTORY:
6
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
UNSPSC
31171511
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-3/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Base to Center Height
1.375 Inch | 34.925 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Actual Bolt Center to Center
4.9 Inch | 124.5Millimeter