Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

600 HUB 2-3/8X5/16 SPL

600 HUB 2-3/8X5/16 SPL

600 HUB 2-3/8X5/16 SPL COUPLING HUB

Jaw Coupling Hub; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque

Part #

M60021210S

BDI #

602004

PRICE
$ 237.35 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
600
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Long Description
Jaw Coupling Hub; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.975 Inch | 151.765 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Hub Diameter
4.5 Inch | 114.3 Millimeter