Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6012 C3

6004 C3

6004 C3 DEEP GROOVE RADIAL BALL BRG ; 20MM BORE 42MM OD 12MM WD SR OPEN POR

Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6004C3

BDI #

664698

PRICE
$ 13.73 / each

QTY

INVENTORY:
1165
Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31171504
EAN
4991893626490
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
6004 C3 BNLM
Weight / LBS
0.15
Long Description
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter