Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

202KRR7

6012-2RSR-L038

6012-2RSR-L038 SGL ROW DG BALL BRG ; 60MM BORE X 95MM OD X 18MM WD 2 SEALS

Single Row Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6012-2RSR-L038

BDI #

1410978

PRICE
$ 131.18 / each
$ 139.21 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.419
UNSPSC
31171504
EAN
4012802650617
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6012.2RSR
Weight / LBS
0.926
Long Description
Single Row Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter