Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6050X6.000

6050 4 3/8

6050 4 3/8 TAPERED BUSHING ; 4 3/8" BORE

Shaft Bushing; 4-3/8" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing

Part #

6050 4 3/8

BDI #

623757

PRICE
$ 1,337.92 / each
$ 2,097.48 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
25.878
UNSPSC
31171605
EAN
0697950733395
Bushing Series
6050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
6050 4 3/8
Weight / LBS
57
Long Description
Shaft Bushing; 4-3/8" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing
Bore
4.375 Inch | 111.125 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter