Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6060MMU

6060MMU

6060MMU INSERT RLR BRG ; POR MTO 60MM SHFT DIA SHURLOK ADTR MNTD

Insert Bearing; 60MM Bore; Wide Inner Ring; 44.45MM Outer Race Width; 110MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 103.19MM Length Thru Bore; Relubricatable; No Snap Ring

Part #

10408752

BDI #

24123378

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.265
UNSPSC
31171536
EAN
0698210172145
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Shurlok Tapered Adapter
Category - BDI
Insert Bearings
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10408752
Weight / LBS
5
Long Description
Insert Bearing; 60MM Bore; Wide Inner Ring; 44.45MM Outer Race Width; 110MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 103.19MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
4.063 Inch | 103.19 Millimeter
Bore
2.362 Inch | 60 Millimeter