60B38FH X 1-1/4
60B38FH X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1-1/4" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60B38F-1D
BDI #
17159678
PRICE
$ 144.42 / each
$ 303.19 / each
INVENTORY: