Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40B41F X 5/8

60B42F X 1-1/8

H60B42F X 1-1/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

60B42F-1B

BDI #

915543

PRICE
$ 159.14 / each
$ 334.08 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.3
UNSPSC
31171901
EAN
0097039334121
Chain Size
60
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
10.458 Inch | 265.633 Millimeter
Pitch Diameter
10.037 Inch | 254.94 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter