Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40B49F X 1-1/4

60B53F X 2-3/16

H60B53F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 2-3/16" Bore; 60 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; 13.088" Outside Diameter; 12.66" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

60B53F-2C

BDI #

915694

PRICE
$ 191.24 / each
$ 401.49 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.65
UNSPSC
31171901
EAN
0097039337115
Chain Size
60
Number of Teeth
53
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 60 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; 13.088" Outside Diameter; 12.66" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
13.088 Inch | 332.435 Millimeter
Pitch Diameter
12.66 Inch | 321.564 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
2.188 Inch | 55.575 Millimeter